StarTech 2m USB C to HDMI 2m 4K60Hz Cable

StarTech 2m USB C to HDMI 2m 4K60Hz Cable

Order Code: ZT1538555S

£35.99 Inc VAT (20%)


Description

StarTech 2m USB C to HDMI 2m 4K60Hz Cable This USB-Cô to HDMIÆ adapter cable offers a convenient solution for directly connecting your DisplayPort over USB Type-Cô device to your HDMI monitor, television, or projector. The adapter offers a connection distance of up to 2 m (6 ft.) and works with USB-C devices that support DP Alt Mode, such as the MacBook, Chromebook Pixelô and Dellô XPSô models 15 and 13. It's also compatible with Thunderboltô 3 ports.

Clutter-free installation
At 2 m (6 ft.) in length, this adapter cable delivers a direct connection that eliminates excess adapters and cabling, ensuring a tidy, professional installation.

For shorter and longer installations, StarTech.com also offers a 1 m (3 ft.) USB-C to HDMI cable (CDP2HD1MBNL) and a 3 m (10 ft.) USB-C to HDMI cable (CDP2HD3MBNL), enabling you to choose the right cable length for your custom installation needs.

Astonishing picture quality
At four times the resolution of high-definition 1080p, youíll be amazed at the picture quality of a 4K 60Hz monitor or television. This adapter cable lets you harness the video capabilities that are built into your USB Type-C connection, to deliver the astonishing quality of Ultra HD to your 4K display.

Plus, the adapter is still compatible with lower display resolutions, such as 1080p, which makes it a great accessory for your current home, office or other HD work environment, while future-proofing for 4K 60Hz implementation.

The CDP2HD2MBNL is backed by a 2-year StarTech.com warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 2m USB C to HDMI 2m 4K60Hz Cable
  • Connection
    USB to HDMI
  • Colour
    Black
  • Cable Length
    2m
  • Type
    AV Cables
  • Weight
    57g
  • Form
    AV Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome