Audio JBuddies Kids Circumaural Wireless Bluetooth Headphones Grey Blue

Audio JBuddies Kids Circumaural Wireless Bluetooth Headphones Grey Blue

Order Code: ZT2123906S

£33.99 Inc VAT (20%)


Description

JLab Audio JBuddies Kids Circumaural Wireless Bluetooth Headphones Grey Blue Great for a long flight or car ride, these headphones can be folded for easy packing and are wireless to allow your child to roam safely.

In-line controls and microphone are great for hands-free calls or gaming but here is a volume limiter so young music fans won't crank up the volume and damage their ears.

Perfect for homework, travelling, or class. Simply connect through any Bluetooth device and theyíll stay focused or entertained for hours on end (and you can get things done too).

With an on-ear design, comfy Eco Leatherô Cushions, and padded headband, the JBuddies offer all-day comfort for ages from grade school tykes to teens. Theyíll be their favourite wearable accessory.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Audio JBuddies Kids Circumaural Wireless Bluetooth Headphones Grey Blue
  • Depth
    138.9mm
  • Width
    65.5mm
  • Height
    172mm
  • Age Range
    Ages 6 - 16
  • Battery Life
    Up to 13 hours
  • Microphone
    Yes
  • Function
    Media Player Headphones
  • Type
    Headphones
  • Volume Limiter
    85dBA
  • Colour
    Grey/Blue
  • Form
    On Ear Headphones
  • Connection Type
    Bluetooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome