Kraken X Lite 7.1ch 3.5mm Gaming Headset

Kraken X Lite 7.1ch 3.5mm Gaming Headset

Order Code: ZT3524391S

£34.99 Inc VAT (20%)


Description

ULTRA-LIGHT COMFORTWhat if we told you its possible to experience complete gaming immersion without feeling like youve got a headset on? Enter the Razer Kraken X. Ultra-light and ultra-immersive with 7.1 surround sound. Sit tight and play for hoursyour gaming marathons are about to be a breeze.CLEAR & ACCURATE POSITIONAL AUDIOEquipped with 7.1 surround sound software so you can experience accurate positional audio when gamingyoull be able to pick up the direction of where the action is coming from so youre ready to pounce into a gunfight. Featuring custom-tuned 40mm drivers, the Razer Kraken X produces clear and balanced sound from thundering explosions in all-out wars to subtle footsteps in stealthy covert operations.CRYSTAL CLEAR COMMUNICATIONThe flexible and bendable microphone utilizes a cardioid pattern that records sound from an area that focuses on your mouth. This helps to capture your voice with clarity while suppressing background noise from the back and sides

See full description
Specifications for Kraken X Lite 7.1ch 3.5mm Gaming Headset
  • Product Type
    Headsets & Microphones
    On Ear Headset
  • Weight
    230g
  • Function
    Gaming Headset
  • Wired/Wireless
    Wired
  • Connection Type
    3.5mm Jack
  • Colour
    Black
  • Microphone
    Yes
  • Style
    Double Sided
  • Cable Length
    1.3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome