Stereo Headset WH1022 - DELL-WH1022

Stereo Headset WH1022 - DELL-WH1022

Order Code: ZT3437614SCopy

£31.99 Inc VAT (20%)
£37.9915.5% off
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

DELL Stereo Headset – WH1022. Product type: Headset. Connectivity technology: Wired. Recommended usage: Calls/Music. Headphone frequency: 20 - 20000 Hz. Cable length: 1.5 m. Weight: 120 g. Product colour: Black

Specifications for Stereo Headset WH1022 - DELL-WH1022
  • Product Type
    Headset
  • Cable Length
    1.5m
  • Weight
    120g
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome