101 Staple Remover W15 X L195mm Black PSR101B1

101 Staple Remover W15 X L195mm Black PSR101B1

Order Code: ZT1545177SCopy

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.876%
50 +£1.7512%


Description

This unique Rapesco staple remover features a long, contoured grip for easy, comfortable use. The remover simply slides under the staple top to remove and retain the staple for safe, convenient use. This pack contains 1 black staple remover measuring W15 x L195mm.
Contoured grip
Simply slide under staple top to remove
For use with most standard staples
Colour: Black
Dimensions: W15 x L195mm

See full description
Specifications for 101 Staple Remover W15 X L195mm Black PSR101B1
  • Product Type
    Staple Removers
  • Colour
    Black
  • Width
    15mm
  • Length
    195mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome