Black Pocket Memo Voice Activated Dictation Recorder LFH0388

Black Pocket Memo Voice Activated Dictation Recorder LFH0388

Order Code: ZT1552822S

£639.99 Inc VAT (20%)
£659.993% off


Description

The Philips Black Pocket Memo Dictation Recorder is packed with handy features, including automatic gain control to improve recording quality at any volume and voice-activated recording - it starts to record when you start speaking and stops when you stop. The slide switch lets you turbo wind through recordings. There's an index tone to mark the start of each dictation, plus an end-of-tape and low battery warning so you'll always be ready to record.
Easy to use mini-cassette dictation machine
Voice-activated recording: starts to record when you speak
Automatic gain control keeps optimum recording level
Slide switch for easy operation
Turbo wind and index tone for easy searching
Audible end-of-tape and low battery warning
LED lights indicate recording status and battery power

See full description
Specifications for Black Pocket Memo Voice Activated Dictation Recorder LFH0388
  • MFR Part No.
    PH90640
  • Type
    Analogue
  • Weight
    0.235kg
  • Product Type
    Dictation Recorder
  • Colour
    Black
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome