Wireless DECT Handset - W73H

Wireless DECT Handset - W73H

Order Code: ZT5696362S

£103.99 Inc VAT (20%)


Description

This Yealink W73H DECT Handset offers stylish appearance and intuitive UI. Clear and stable voice communication experience. Optimized response speed and battery life. Seamless compatible with Microsoft SIP Gateway. Compatible with DECT bases of single cells (W60B/W70B) as well as multi-cell (W80B/W90B) 1.8 inch colour screen, notification light: voice mail and missed call, hard keypad with backlight. HD voice with Opus audio codec; full-duplex speakerphone; FNR (Flexible Noise Reduction) /noise cancellation; hearing aid compatibility (HAC) compliant. Features include up to 2 simultaneous calls per handset and 3-way conference. With a headset jack (3.5mm) , Battery: 1010p mAh, Lithium-ion, provides up to 35 hours of talk time, up to 400 hours of standby time.
• Full-duplex speakerphone
• Ideal for use in warehouses, retail, factory sites, offices, hotels and restaurants
• Clear and stable voice communication
• Optimised response speed and battery life
• Seamless compatibility with Microsoft SIP Gateway
• Performs audio delivery with enlarged volume and depressed noise
• Stable and consistent experience for mobile communication
• 1.8 inch colour screen
• Up to 2 simultaneous calls per handset
• Headset jack (3.5mm)

See full description
Specifications for Wireless DECT Handset - W73H
  • Product Type
    DECT Handset
  • Screen Size
    1.8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome