C13T664140 Ink Bottle 70ML Black

C13T664140 Ink Bottle 70ML Black

Order Code: ZT1069062X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

Genuine Epson 664 ink bottles deliver outstanding print quality with deep, rich colours and sharp details. Designed for use with Epson printers, this high-quality ink ensures long-lasting, trouble-free printing. Each 70ml bottle provides a generous yield, producing up to 4,000 pages for cost-effective results.

Features and Benefits
• Genuine Epson ink for superior colour and depth
• Reliable, long-lasting performance
• Produces up to 4,000 pages per bottle
• Standard capacity for everyday printing needs
• Trouble-free operation with Epson printers
• 70ml bottle for efficient refilling

Notes
• Available in black, cyan, yellow and magenta

Compatible Printers
• ET-14000
• ET-2500
• ET-2550
• ET-2600
• ET-2650
• ET-4500
• L355
• L555

See full description
Specifications for C13T664140 Ink Bottle 70ML Black
  • Page Yield
    4000
  • Compatible Printers
    L555
  • Model Number
    T6641
  • Type
    Ink Cartridge
  • Colour
    Black
  • MFR Part No.
    T664140

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome