C240 Magenta Extra High Yield Toner Cartridge C240X30

C240 Magenta Extra High Yield Toner Cartridge C240X30

Order Code: ZT1547736S

£204.99 Inc VAT (20%)


Description

Lexmark toner cartridge with yellow ink for consistently outstanding image quality, with long-life system reliability. Innovative shake-free print system. High yield cartridges offer a lower cost per page and contain more pages than Standard Yield cartridges.
Colour: Magenta
Page Yield: 3,500
Compatible with: C2425dw, C2535dw, MC2425adw, MC2535adwe, MC2640adwe
Laser toner cartridge
Included in the Lexmark Cartridge Return Programme
Extra high yield

See full description
Specifications for C240 Magenta Extra High Yield Toner Cartridge C240X30
  • MFR Part No.
    IB66814
  • Depth
    145mm
  • Product Type
    Toner Cartridge
  • Colour
    Magenta
  • Page Yield
    Up to 3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome