CLI-36 Ink Cartridge Twin Pack Cmy Colour - 1511B025

CLI-36 Ink Cartridge Twin Pack Cmy Colour - 1511B025

Order Code: ZT5694426S

£32.99 Inc VAT (20%)


Description

This twin pack contains two 12ml colour ink tanks and each can print up to 249 pages of A4 documents. The ChromaLife100 system combined with Canon photo papers delivers stunning results and longevity. Compatible with Canon PIXMA printers iP100, iP100 with Battery WB, iP110, iP110 WB, TR150, TR150 with Battery.
• Colour: Colour
• Page yield: up to 249 (each)
• Compatible with: Canon PIXMA printers iP100, iP100 with Battery WB, iP110, iP110 WB, TR150, TR150 with Battery
• Standard yield
• Pack contains 2 cartridges

See full description
Specifications for CLI-36 Ink Cartridge Twin Pack Cmy Colour - 1511B025
  • Colour
    Colour
  • Page Yield
    Up to 249

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome