CLI-551XL Ink Cartridges High Yield CMYK + 4 x 6 In Photo Paper Value Pack - 6443B008

CLI-551XL Ink Cartridges High Yield CMYK + 4 x 6 In Photo Paper Value Pack - 6443B008

Order Code: ZT5694321S

£72.99 Inc VAT (20%)


Description

This Canon photo value pack contains black, cyan, magenta and yellow XL ink tanks and a pack of 10x15cm Photo Paper Plus Glossy bonus pack. Featuring the ChromaLife100+ system, these 11ml ink tanks provide great longevity and will allow you to print up to 660 pages of A4 documents at ISO/IEC 24711 standard.
• Colour: Cyan, Magenta, Yellow, Black
• Page yield: up to 660 (each)
• Compatible with: Canon PIXMA iP7250, iP8750, iX6850, MG5450, MG5550, MG5650, MG6350, MG6450, MG6650, MG7150, MG7550, MX725, MX925
• Photo value pack contains: 4 inkjet cartridges and pack of 50 sheets of GP-501 10x15cm glossy photo paper
• High yield

See full description
Specifications for CLI-551XL Ink Cartridges High Yield CMYK + 4 x 6 In Photo Paper Value Pack - 6443B008
  • Volume
    11ml
  • Colour
    Cyan/Magenta/Yellow/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome