CLI-571XL Ink Cartridges High Yield CMYK + 4 x 6 In Photo Paper Value Pack - 0332C006

CLI-571XL Ink Cartridges High Yield CMYK + 4 x 6 In Photo Paper Value Pack - 0332C006

Order Code: ZT5694330S

£69.99 Inc VAT (20%)


Description

Suitable for high-volume printing of both documents and photos. High yield inks provides up to 2x more prints than the standard equivalent. Pack includes 4 x XL 11ml ink tanks and a pack of 50 sheets 4 x 6 inch PP-201 Glossy II Photo Paper Plus. Compatible with Canon PIXMA MG5750, MG5751, MG5750, MG5752, MG5753, MG6850, MG6852, MG6853, MG7750, MG7751, MG7752, MG7753, TS5050, TS5053, TS5051, TS6050, TS6050, TS6052, TS6051, TS8050, TS8051, TS8052, TS8053, TS9050, TS9055.
• Colour: Cyan, Magenta, Yellow Black
• Page yield: up to 375 (Cyan) , 400 (Magenta) 336 (Yellow) , 895 (Black)
• Compatible with: Canon PIXMA MG5750, MG5751, MG5750, MG5752, MG5753, MG6850, MG6852, MG6853, MG7750, MG7751, MG7752, MG7753, TS5050, TS5053, TS5051, TS6050, TS6050, TS6052, TS6051, TS8050, TS8051, TS8052, TS8053, TS9050, TS9055
• Photo value pack contains: 4 Ink cartridges and pack of 50 sheets 4 x 6 inch PP-201 Glossy II Photo Paper Plus
• High yield

See full description
Specifications for CLI-571XL Ink Cartridges High Yield CMYK + 4 x 6 In Photo Paper Value Pack - 0332C006
  • Colour
    Cyan/Magenta/Yellow/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome