CLI-581XL Ink Cartridges High Yield CMYK + 4 x 6 In Photo Paper Value Pack - 2052C006

CLI-581XL Ink Cartridges High Yield CMYK + 4 x 6 In Photo Paper Value Pack - 2052C006

Order Code: ZT5694218S

£66.99 Inc VAT (20%)


Description

Canon CLI-581XL value pack cartridges have a high yield of 8.3ml black, cyan, magenta and yellow inks, for printing high quality documents and photos. Larger capacity means better value and up to twice the amount of printing compared to the standard equivalents. Combined with the included Canon Photo Paper Plus Glossy II it protects your images from fading using the ChromaLife system ink tanks. Compatible with: Canon PIXMA TR7550, TR8550, TS6150, TS6151, TS6250, TS6251, TS6350, TS6350a, TS6351, TS6351a, TS705, TS705a, TS8150, TS8151, TS8152, TS8250, TS8251, TS8252, TS8351, TS8352, TS8350, TS8350a, TS8351a, TS8352a, TS9150, TS9155, TS9550, TS9551C. Multipack contains 4 CLI-581XXL cartridges.
• Colour: Cyan, Magenta, Yellow, Black
• Page yield: up to 170 (Cyan) , 225 (Magenta) , 199 (Yellow) , 520 (Black)
• Compatible with: Canon PIXMA TR7550, TR8550, TS6150, TS6151, TS6250, TS6251, TS6350, TS6350a, TS6351, TS6351a, TS705, TS705a
• Also compatible with: Canon PIXMA TS8150, TS8151, TS8152, TS8250, TS8251, TS8252, TS8351, TS8352, TS8350, TS8350a, TS8351a, TS8352a, TS9150, TS9155, TS9550, TS9551C
• Photo value pack contains: 4 Ink cartridges and pack of 50 sheets of 4 x 6 inch PP-201 Glossy II Photo Paper Plus

See full description
Specifications for CLI-581XL Ink Cartridges High Yield CMYK + 4 x 6 In Photo Paper Value Pack - 2052C006
  • Colour
    Cyan/Magenta/Yellow/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome