HP 712 Black Standard Capacity Ink Cartridge 38ml - 3ED70A

HP 712 Black Standard Capacity Ink Cartridge 38ml - 3ED70A

Order Code: ZT1204094SCopy

£41.99 Inc VAT (20%)


Description

HP 712 Black Standard Capacity Ink Cartridge 38ml - 3ED70A You're ready to meet every last-minute deadline with Original HP Bright Office Inks designed to fit the way you work by performing reliably, maximizing printhead life, and helping ensure HP warranty protection.

Specifications for HP 712 Black Standard Capacity Ink Cartridge 38ml - 3ED70A
  • Type
    Original
  • Depth
    36mm
  • Width
    119mm
  • Height
    126mm
  • Compatible/Original
    Original
  • Colour
    Black
  • Volume
    38ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome