PG-510/CL-511 Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 2970B017

PG-510/CL-511 Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 2970B017

Order Code: ZT5694460S

£45.99 Inc VAT (20%)


Description

This photo paper value pack is your convenient solution to affordable printing. It includes the 9ml CL-511 Colour Ink Cartridge and one 9ml PG-510 Black Ink Cartridge. The PG-510 Black Ink Cartridge can print up to 220 pages of deep blacks A4 documents, while the CL-511 Colour Ink Cartridge prints up to 244 pages of A4 colour. The pack also includes 50 sheets of 10x15cm GP-501 Glossy Photo Paper for producing lab-quality prints of your photos.
• Colour: Black, Colour
• Page yield: up to 200 black, 244 colour
• Compatible with Canon PIXMA MX340, MX350, MX360, MX320, MP499, MX410, MX420, iP2700, iP2702, MP230, MP240, MP250, MP252, MP260, MP270, MP272, MP480, MP280, MP282, MP490, MP492, MP495, MX330
• Photo value pack contains: 2 Ink cartridges and pack of 50 sheets 10x15cm GP-501 Glossy Photo Paper
• Standard yield

See full description
Specifications for PG-510/CL-511 Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 2970B017
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome