PG-540L x 2/CL-541XL Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 5224B015

PG-540L x 2/CL-541XL Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 5224B015

Order Code: ZT5694380S

£69.99 Inc VAT (20%)


Description

This Canon high yield photo paper value pack is your convenient solution to affordable printing. It includes two packs of the 11ml Canon PG-540L High Yield Black Ink Cartridges for printing up to 600 pages and one pack of the 15ml Canon CL-541XL High Yield Colour Ink Cartridge for printing up to 400 pages of vibrant colour. Genuine Canon Ink promises better quality and more reliability, meaning that you can print more for less. The photo value pack also includes 50 sheets of 10x15cm GP-501 Glossy Photo Paper for producing lab-quality prints of your photos.
• Colour: Black and Colour
• Page yield: up to 600 black, 400 colour
• Compatible with: Canon PIXMA MX475, MX515, MX455, MX435, MX395, MX375, MX525, MX535, MG4250, MG4150, MG3550, MG3250, MG3150, MG2250, MG2150, MG3650S, MG3650, TS5150, TS5151
• Photo value pack contains: 3 inkjet cartridges and pack of 50 sheets of 10x15cm glossy photo paper
• High yield/Extra high yield

See full description
Specifications for PG-540L x 2/CL-541XL Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 5224B015
  • Colour
    Black/Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome