PG-545/CL-546 Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 8287B008

PG-545/CL-546 Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 8287B008

Order Code: ZT5694623S

£36.99 Inc VAT (20%)
£38.393.5% off


Description

This Canon photo value pack is your convenient solution to affordable printing. It includes the 9 ml CL-546 Colour Ink Cartridge for printing up to 180 pages of vibrant colour, and the 8 ml PG-545 Ink Cartridge for printing up to 180 pages of deep blacks. Genuine Canon Ink promises better quality and more reliability, meaning that you can print more for less. The pack also includes 50 sheets of 10x15cm Glossy Photo Paper for producing lab-quality prints of your photos.
• Colour: Black and Colour
• Page yield: up to 180 Black, 180 colour
• Compatible with: Canon PIXMA TR4550, TR4551, iP2850, TS205, TS305, TS3151, TS3150, MG2555S, MG2550S, MG3053, MG3052, MG3051, MG3050, MX495, MG2950, MG2550, MG2450, iP2850, TS3350, TS3351, TS3352, TS3450, TS3451, TS3452, TS3355, TR4650, TR4651, TR4652
• Photo value pack contains: 2 inkjet cartridges and pack of 50 sheets of 10x15cm glossy photo paper
• Standard yield

See full description
Specifications for PG-545/CL-546 Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 8287B008
  • Colour
    Black/Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome