PG-545XL/CL-546XL Ink Cartridges High Yield K/cmy + 4 x 6 In Photo Paper Value Pack - 8286B011

PG-545XL/CL-546XL Ink Cartridges High Yield K/cmy + 4 x 6 In Photo Paper Value Pack - 8286B011

Order Code: ZT5694652S

£47.99 Inc VAT (20%)


Description

A value pack for convenient printing. This photo value pack includes a 15ml Canon 545XL Black ink tank and a 13ml Canon 546XL Colour ink tank as well as 50 sheets of 4x6 inch Glossy Photo Paper for your PIXMA printer. Print up to 400 pages of A4 documents in black or 300 A4 documents in colour at ISO/IEC 24711 standard.
• Colour: Black and Colour
• Page yield: up to 400 Black, 300 colour
• Compatible with: Canon PIXMA TR4551, TR4550, TR4650, TR4651, TS202, TS305, TS3151, TS3150, TS3350, TS3351, TS3352, TS3450, TS3451, TS3452, TS3355, MG2555S, MG2550S, MG3050, MG3051, MG3052, MG3053, MG3050, MX495, MG2950, MG2550, MG2450, iP2850
• Photo value pack contains: 3 inkjet cartridges and pack of 50 sheets of GP-501 10x15cm glossy photo paper
• High yield

See full description
Specifications for PG-545XL/CL-546XL Ink Cartridges High Yield K/cmy + 4 x 6 In Photo Paper Value Pack - 8286B011
  • Colour
    Black/Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome