PG-560/CL-561 Ink Cartridge K/cmy + 4 x 6 In Photo Paper Value Pack - 3713C008

PG-560/CL-561 Ink Cartridge K/cmy + 4 x 6 In Photo Paper Value Pack - 3713C008

Order Code: ZT5694440S

£47.99 Inc VAT (20%)


Description

Canon PG-560/CL-561 Inkjet Cartridge Photo Value Pack is your convenient solution to affordable printing. It includes the 8.3ml CL-561 colour ink cartridge for printing up to 180 pages, and the 7.5ml PG-560 black ink cartridge for printing up to 180 pages. The pack also includes 50 sheets of 10 x 15cm GP-501 Glossy Photo Paper for producing lab-quality prints of your photos.
• Colour: Black and Colour
• Page yield: up to 180 Black, 180 colour
• Compatible with: Canon PIXMA TS5350, TS5350a, TS5350i, TS5351, TS5351a, TS5351i, TS5352, TS5352a, TS5353, TS7450, TS7450a, TS7450i, TS7451, TS7451a, TS7451i
• Photo value pack contains: 3 Inkjet cartridges and pack of 50 sheets of 10 x 15cm Glossy Photo Paper
• Standard yield

See full description
Specifications for PG-560/CL-561 Ink Cartridge K/cmy + 4 x 6 In Photo Paper Value Pack - 3713C008
  • Product Type
    Value Pack
  • Colour
    Black/Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome