PG-560XL/CL-561XL Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 3712C008

PG-560XL/CL-561XL Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 3712C008

Order Code: ZT5694485S

£55.99 Inc VAT (20%)
£57.993% off


Description

Suitable for high-volume printing of both documents and photos. Includes 2 x XL ink tanks; 14.3ml Black and a 12.2ml Colour cartridge and also a pack of 50 sheets 4 x 6 inch PP-201 Glossy II Photo Paper Plus. Compatible with Canon PIXMA TS5350, TS5351, TS5352, TS53530, TS7450, TS7451, TS5351a, TS7450a, TS5350a, TS5352a, TS7451a, TS5350i, TS5351i, TS7450i, TS7451i.
• Colour: Cyan, Magenta, Yellow, Black
• Page yield: 400 (Black) , 300 (Colour)
• Compatible with Canon PIXMA TS5350, TS5351, TS5352, TS53530, TS7450, TS7451, TS5351a, TS7450a, TS5350a, TS5352a, TS7451a, TS5350i, TS5351i, TS7450i, TS7451i
• Photo value pack contains: 2 Ink cartridges and pack of 50 sheets 4x6 inch PP-201 Glossy II Photo Paper Plus
• High yield

See full description
Specifications for PG-560XL/CL-561XL Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 3712C008
  • Colour
    Cyan/Magenta/Yellow/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome