PG-575XL x 2/CL-576XL Ink Cartridges High Yield K/cmy + 4x6 In Photo Paper Value Pack - 5437C004

PG-575XL x 2/CL-576XL Ink Cartridges High Yield K/cmy + 4x6 In Photo Paper Value Pack - 5437C004

Order Code: ZT5694413S

£74.99 Inc VAT (20%)


Description

This Canon high yield multipack is your convenient solution to affordable printing. It includes the 12.6ml Canon CL-576XL Colour Ink Cartridge for printing up to 300 A4 pages of vibrant colour, and 2 packs of the 15ml Canon PG-575XL High Yield Black Ink Cartridges, with each pack printing up to 400 A4 pages of deep blacks.
• Colour: Black and Colour
• Page yield: up to 400 black, 300 colour
• Compatible with: Canon PIXMA TS3550i, TS3551i, TR4750i, TR4751i
• Multi value pack contains 3 inkjet cartridges
• High yield

See full description
Specifications for PG-575XL x 2/CL-576XL Ink Cartridges High Yield K/cmy + 4x6 In Photo Paper Value Pack - 5437C004
  • Colour
    Black/Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome