PGI-2500XL Ink Cartridge High Yield Black Twinpack - 9254B011

PGI-2500XL Ink Cartridge High Yield Black Twinpack - 9254B011

Order Code: ZT5694273S

£56.99 Inc VAT (20%)
£64.9912% off


Description

This Canon twin pack contains 2x PGI-2500XL 70.9ml high yield black ink cartridges which prints up to 2, 500 A4 documents at ISO/IEC 24711 standard. The DRHD pigment inks produce professional quality business documents, print after print. The high-density black ink delivers crisp text with great longevity and durability. Print up to 2, 500 pages each cartridge. Genuine Canon Ink promises better quality and more reliability.
• Colour: Black
• Page yield: up to 2, 500 (each)
• Compatible with: Canon MAXIFY iB4050, iB4150, MB5050, MB5150, MB5155, MB5350, MB5450, MB5456
• Twin pack contains: 2 inkjet cartridges
• High yield

See full description
Specifications for PGI-2500XL Ink Cartridge High Yield Black Twinpack - 9254B011
  • Volume
    70.9ml
  • Colour
    Cyan/Magenta/Yellow/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome