PGI-35 Ink Cartridge Black Triple Pack - 1509B028

PGI-35 Ink Cartridge Black Triple Pack - 1509B028

Order Code: ZT5694333S

£26.99 Inc VAT (20%)


Description

The Canon PGI-35 black inkjet cartridge will create exceptional colour quality and depth, giving great results. Reliability is guaranteed when using a Canon cartridge in a Canon printer for long-lasting and trouble-free printing. Each cartridge contains 9ml ink, for a page yield of up to 191 pages per cartridge. Compatible with Canon PIXMA printers iP110, iP100 with Battery WB, iP100, iP110 WB, TR150. Triple-pack contains three PGI-35 ink cartridges.
• Colour: Black
• Page yield: up to 191 (each)
• Compatible with: Canon PIXMA printers iP110, iP100 with Battery (WB) , iP100, iP110 wb, TR150
• Standard yield
• Pack contains 3 cartridges

See full description
Specifications for PGI-35 Ink Cartridge Black Triple Pack - 1509B028
  • Volume
    9ml
  • Product Type
    Ink Cartridge
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome