PGI-525 Ink Cartridge Black - 4529B017

PGI-525 Ink Cartridge Black - 4529B017

Order Code: ZT5694425S

£29.99 Inc VAT (20%)


Description

The Canon PGI-525 Inkjet Cartridge Twin Pack pigment black ink is used for printing documents on plain paper and ensures crisp, sharp text with great longevity. The Twin Pack contains two 19ml ink tanks and each allows you to print up to 341 pages of A4 documents at ISO/IEC 24711 standard.
• Colour: Black
• Page yield: up to 341 pages (each)
• Compatible with: Canon PIXMA iX6550, iP4950, iP4850, MG5150, MG5250, MG5350, MG6150, MG6250, MG8150, MG8250, MX715, MX885, MX895
• Inkjet cartridges
• Standard yield

See full description
Specifications for PGI-525 Ink Cartridge Black - 4529B017
  • Colour
    Black
  • Product Type
    Ink Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome