PGI-570/CLI-571 Ink Cartridges Pgbk/cmyk Multipack - 0372C006

PGI-570/CLI-571 Ink Cartridges Pgbk/cmyk Multipack - 0372C006

Order Code: ZT5694403S

£59.99 Inc VAT (20%)


Description

Includes 5 ink tanks; 1x 15ml PGI-570 PGBK and 4x 7ml CLI-571, 1 each of cyan, magenta, yellow and black. For crisp, sharp text for documents and stunning print quality for photos. Page yield: 1, 105 pages or 2, 390 photos - black and up to 780 pages or 199 photos - colour. Compatible with Canon PIXMA MG5750, MG5751, MG5752, MG5753, MG6850, MG6851, MG6852, MG6853, MG7750, MG7751, MG7752, MG7753, TS5050, TS5055, TS5053, TS5051, TS6050, TS6052, TS6051, TS8050, TS8051, TS8052, TS8053, TS9050, TS9055.
• Colour: Pigment Black, Cyan, Magenta, Yellow, Black
• Page yield: up to 1, 105 pages or 2, 390 photos - black and up to 780 pages or 199 photos - colour
• Compatible with: Canon PIXMA PIXMA MG5750, MG5751, MG5752, MG5753, MG6850, MG6851, MG6852, MG6853, MG7750, MG7751, MG7752, MG7753
• Also Compatible with Canon PIXMA TS5050, TS5050, TS5055, TS5053, TS5051, TS6050, TS6052, TS6051, TS8050, TS8051, TS8052, TS8053, TS9050, TS9055
• Capacity: 15ml x 1 (pigment black) , 7ml x 4 (Cyan/Magenta/Yellow/Black)
• Standard yield

See full description
Specifications for PGI-570/CLI-571 Ink Cartridges Pgbk/cmyk Multipack - 0372C006
  • Colour
    Pigment Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome