PGI-570XL Ink Cartridge High Yield Black Twin Pack - 0318C010

PGI-570XL Ink Cartridge High Yield Black Twin Pack - 0318C010

Order Code: ZT5694260S

£31.99 Inc VAT (20%)


Description

This high yield pigment black ink provides up to 1.6x more prints than the standard equivalent. The pigment black ink is used for printing documents and ensures crisp, sharp text with great longevity. Ink tank allows you to print up to 500 pages of A4 colour documents. 22ml ink tank. Compatible with Canon PIXMA MG5751, MG5750, MG5752, MG6852, MG6853.
• Colour: Black
• Page yield: up to 500
• Compatible with: Canon PIXMA MG5751, MG5750, MG5752, MG6852, MG6853
• Inkjet cartridge
• High yield

See full description
Specifications for PGI-570XL Ink Cartridge High Yield Black Twin Pack - 0318C010
  • Product Type
    Ink Cartridge
  • Page Yield
    Up to 500
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome