G Pro X Superlight 25400 DPI RF Wireless Gaming Mouse White

G Pro X Superlight 25400 DPI RF Wireless Gaming Mouse White

Order Code: ZT2123839SCopy

£159.99 Inc VAT (20%)


Description

Logitech G Pro X Superlight 25400 DPI RF Wireless Gaming Mouse White Zero Opposition
Remove all obstacles in the way of winning with our lightest and fastest PRO mouse ever. The new weapon of choice for the worldís top esports professional athletes, it weighs less than 63 grams and delivers near frictionless glide. PRO X SUPERLIGHT continues our design philosophy of ZERÿ OPPOSITIONóour commitment to remove all obstacles to create the purest possible connection between the player and the game.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for G Pro X Superlight 25400 DPI RF Wireless Gaming Mouse White
  • Depth
    125mm
  • Width
    63.5mm
  • Height
    40mm
  • Weight
    63g
  • Hand Preference
    Right Handed
  • Scroll Wheel
    Yes
  • Buttons
    5 Buttons
  • Connection Type
    USB receiver
  • Type
    Mice & Graphics Tablets
  • Battery
    Rechargeable Internal Battery
  • Tracking
    Optical
  • Colour
    White
  • Connectivity Type
    Wireless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome