Mydo Wireless Silent Optical Mouse Black - 25084

Mydo Wireless Silent Optical Mouse Black - 25084

Order Code: ZT4175429SCopy

£21.99 Inc VAT (20%)


Description

The Trust Mydo Wireless Mouse with advanced silent buttons, scroll wheel and optical sensor for reliable and responsive control. It has two silent main buttons, its quiet clicks ensure you will not disturb yourself or others around you. The mouse has adjustable cursor speed (1000-1800 DPI), this mouse lets you pick the speed that is right for you. Enjoy full freedom with a wireless range of 10m. The mouse provides a comfortable fit in either hand.
Enjoy full freedom of movement with this mouse
Easy to use mouse with UPE Gliding pads
With a storable USB receiver
With two silent main buttons
Adjustable Cursor Speed (1000, 1400, 1800 DPI)
Wireless Range: 10m
Power saving
Weight: 84g
Dimensions (WxDxH): 70x35x104mm
Includes 1 x AA battery

See full description
Specifications for Mydo Wireless Silent Optical Mouse Black - 25084
  • Scroll Wheel
    Yes
  • Hand Preference
    Neutral
  • Colour
    Blck
  • Buttons
    4 Buttons
  • Operating System
    PC and Mac Compatible
  • Battery
    2x AAA
  • Tracking
    Optical
  • Type
    Mice & Graphics Tablets
  • Connection Type
    USB 2.0
  • Weight
    84g
  • Connectivity Type
    Wireless
  • Dimensions
    70x35x104mm
  • Connectivity
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome