Wireless Keyboard/Mouse Black - KF15397
0
1
2
3
4
5
6
7

Wireless Keyboard/Mouse Black - KF15397

Order Code: ZT4175489S

£27.99 Inc VAT (20%)
£29.996.5% off
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.037%


Description

For a set that provides everything that you need to use your computer with ease, this Q-Connect product is perfect for you. With a wireless mouse and keyboard you can easily get the best performance from your computer. The mouse includes optical tracking, meaning that you can be guaranteed of smooth and precise results with every use. The keyboard is tactile and responsive to your touch, guaranteeing the highest level of comfort when you are typing.
Q-Connect keyboard and mouse with 2.4GHz wireless combo
Optical tracking ensures smooth and precise use of mouse
Ergonomically designed keys are soft and responsive to touch
USB Connectivity
Supplied with a dongle located inside the battery compartment recess
Mouse dimensions: 97 x 64 x 38mm
1xAA Battery required for the keyboard and 2XAAA batteries required for the mouse
Colour: Black

See full description
Specifications for Wireless Keyboard/Mouse Black - KF15397
  • Colour
    Black
  • Product Type
    Wireless Keyboard/Mouse
  • Connection Type
    USB
  • Connectivity Type
    Wireless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome