For professionals wanting to reduce the fatigue associated with spending long hours typing each day, the Pro Fit Ergo KB675 EQ TKL Rechargeable Keyboard supports all-day comfort and productivity with style. The sculpted ergonomic design and curved key layout promotes proper hand and wrist posture, accommodating the natural contour of your hands to provide a more comfortable and productive typing experience. Performance-enhancing features include multiple connectivity options, government-grade encryption security, universal compatibility, and a long-lasting rechargeable battery. The outer casing and keycaps of KB675 are composed of 65% post-consumer recycled content (PCR) Complementing a modern workspace, KB675 is an ideal choice for professionals seeking to elevate their typing experience with style, comfort, and performance.
• Ergonomic design supports optimal hand and wrist positioning for all-day comfort
• Outer casing and keycaps composed of 65% post-consumer recycled content (PCR)
• Supports up to three devices- two via Bluetooth connections and one via the 2.4GHz USB-A receiver
• Windows and macOS compatible
• Swift Pair Technology reduces pairing hassles and simplifies Bluetooth connection for Windows devices
• Includes video conferencing keys and RGB indicators for connection status, caps lock and battery life
• Customisable keys allow you to create macros, adjust key mappings, manage profiles and more
• Includes 3-year limited warranty
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy