X1800S RF Wireless Keyboard and Mouse

X1800S RF Wireless Keyboard and Mouse

Order Code: ZT1540178S

£15.99 Inc VAT (20%)
£16.995.5% off


Description

Rapoo X1800S RF Wireless Keyboard and Mouse Enjoy carefree wireless. The proven advanced 2.4 GHz wireless standard offers you a range of up to 10m and 360 degree coverage.

Enjoy total control with the 1000 DPI invisible tracking engine which offers you smooth and accurate mouse-pointer control. The plug and forget Nano receiver is so small and unobtrusive you can plug it into a USB port and forget about it.

This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for X1800S RF Wireless Keyboard and Mouse
  • Type
    Keyboard & Mouse Set
  • Colour
    Black
  • MFR Part No.
    8RA18432
  • Wired/Wireless
    Wireless
  • Connectivity Type
    Nano USB Receiver
  • Product Type
    Keyboard & Mouse Set
  • Power Supply
    2x AA Batteries
  • Weight
    391g (Keyboard) / 65g (Mouse)
  • Mouse Tracking
    Optical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome