4PT RM USB KVM Switch with Audio USB Hub

4PT RM USB KVM Switch with Audio USB Hub

Order Code: ZT1540364S

£143.99each Inc VAT (20%)
£287.98 minimum order value

Minimum order quantity: 2.

Description

4PT RM USB KVM Switch with Audio USB Hub This Rack Mountable USB KVM Switch supports high resolution video applications (up to 1920x1440 pixels supported) and audio switching between connected computers, and provides an integrated USB 2. 0 hub that lets the selected computer have access shared high speed USB peripherals. Providing control of up to four computers from a single USB keyboard and mouse peripheral set, the switch features a sturdy all metal chassis and can be rack mounted in a server rack/cabinet using an optional Rackmount Bracket kit (SV431RACK) - minimizing clutter and saving space. This product is TAA compliant and is backed by a Startech. com 3 year warranty with lifetime technical support.

See full description
Specifications for 4PT RM USB KVM Switch with Audio USB Hub
  • Depth
    130mm
  • Output Voltage
    5V
  • Weight
    1kg
  • Height
    44mm
  • Width
    220mm
  • Form
    KVM Switches & Cables
  • Type
    External Computer Cables
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome