100w Notebook 29.5 cm (11.6") HD Intel N N100 4 GB LPDDR5-SDRAM 128 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Grey

100w Notebook 29.5 cm (11.6") HD Intel N N100 4 GB LPDDR5-SDRAM 128 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Grey

Order Code: ZT3433356S

£359.99 Inc VAT (20%)


Description

Lenovo 100w. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® N, Processor model: N100. Display diagonal: 29.5 cm (11.6") , HD type: HD, Display resolution: 1366 x 768 pixels. Internal memory: 4 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 128 GB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics. Operating system installed: Windows 11 Pro. Product colour: Grey. Weight: 1.12 kg

See full description
Specifications for 100w Notebook 29.5 cm (11.6") HD Intel N N100 4 GB LPDDR5-SDRAM 128 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Grey
  • Weight
    1.12kg
  • Operating System
    Windows 11 Pro
  • Product Type
    Notebook
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome