14s-dq0034na N4120 Notebook 35.6 cm (14") HD Intel Celeron 4 GB DDR4-SDRAM 128 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home Black

14s-dq0034na N4120 Notebook 35.6 cm (14") HD Intel Celeron 4 GB DDR4-SDRAM 128 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home Black

Order Code: ZT3432589S

£299.99 Inc VAT (20%)


Description

HP 14s-dq0034na. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Celeron®, Processor model: N4120, Processor frequency: 1.1 GHz. Display diagonal: 35.6 cm (14") , HD type: HD, Display resolution: 1366 x 768 pixels. Internal memory: 4 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 128 GB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics 600. Operating system installed: Windows 11 Home. Product colour: Black

See full description
Specifications for 14s-dq0034na N4120 Notebook 35.6 cm (14") HD Intel Celeron 4 GB DDR4-SDRAM 128 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home Black
  • Product Type
    Notebook
  • Operating System
    Windows 11 Home
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome