15.6in Black Notebook Case

15.6in Black Notebook Case

Order Code: ZT1540454S

£16.99 Inc VAT (20%)


Description

Tech Air 15.6in Black Notebook Case Less is more! This is function with emotion.

Sometimes simplicity is king [or queen]. Those descriptions couldnít be any closer to the truth when looking at this new techair Z0140 toploading classic case. Ultra-slimline, this toploader has a 15.6'' laptop compartment and a front pocket which can be used to carry all those documents, cables, leads, accessories and files you need. With its adjustable and removable shoulder strap you can choose to carry it over your shoulder or the casual grip carrying handle gives you the option to carry it as a standard briefcase. This is function with emotion.

See full description
Specifications for 15.6in Black Notebook Case
  • Dimensions
    410x65x310mm
  • Colour
    Black
  • Weight
    610g
  • MFR Part No.
    8TETANZ0140
  • Depth
    65mm
  • Type
    Laptop Cases
  • Width
    410mm
  • Height
    310mm
  • Material
    Polyester
  • Notebook Size
    Up to 15.6in
  • Product Type
    Notebook Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome