15s-fq5021na i5-1235U Notebook 39.6 cm (15.6") Full HD Intel Core i5 8 GB DDR4-SDRAM 256 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home Silver - 8R554EA#ABU

15s-fq5021na i5-1235U Notebook 39.6 cm (15.6") Full HD Intel Core i5 8 GB DDR4-SDRAM 256 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home Silver - 8R554EA#ABU

Order Code: ZT3433736S

£639.99 Inc VAT (20%)


Description

HP 15s-fq5021na. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i5, Processor model: i5-1235U. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Home. Product colour: Silver. Weight: 1.69 kg

See full description
Specifications for 15s-fq5021na i5-1235U Notebook 39.6 cm (15.6") Full HD Intel Core i5 8 GB DDR4-SDRAM 256 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home Silver - 8R554EA#ABU
  • Product Type
    Notebook
  • Operating System
    Windows 11 Home
  • Weight
    1.69kg
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome