17-cn0104na N5030 Notebook 43.9 cm (17.3") Full HD Intel Pentium Silver 4 GB DDR4-SDRAM 128 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home In S Mode Black

17-cn0104na N5030 Notebook 43.9 cm (17.3") Full HD Intel Pentium Silver 4 GB DDR4-SDRAM 128 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home In S Mode Black

Order Code: ZT3432669S

£469.99 Inc VAT (20%)


Description

HP 17-cn0104na. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Pentium® Silver, Processor model: N5030, Processor frequency: 1.1 GHz. Display diagonal: 43.9 cm (17.3") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 4 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 128 GB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics 605. Operating system installed: Windows 11 Home in S mode. Product colour: Black

See full description
Specifications for 17-cn0104na N5030 Notebook 43.9 cm (17.3") Full HD Intel Pentium Silver 4 GB DDR4-SDRAM 128 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home In S Mode Black
  • Colour
    Black
  • Product Type
    Notebook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome