Chromebook 11 G9 N4500 29.5 cm (11.6") HD Intel Celeron 4 GB LPDDR4x-SDRAM 32 GB eMMC Wi-Fi 6 (802.11ax) ChromeOS Black - 305V2EA#ABU - 305V3EA#ABU

Chromebook 11 G9 N4500 29.5 cm (11.6") HD Intel Celeron 4 GB LPDDR4x-SDRAM 32 GB eMMC Wi-Fi 6 (802.11ax) ChromeOS Black - 305V2EA#ABU - 305V3EA#ABU

Order Code: ZT3427320S

£499.99 Inc VAT (20%)


Description

HP Chromebook 11 G9. Product type: Chromebook, Form factor: Clamshell. Processor family: Intel® Celeron®, Processor model: N4500, Processor frequency: 1.1 GHz. Display diagonal: 29.5 cm (11.6") , HD type: HD, Display resolution: 1366 x 768 pixels. Internal memory: 4 GB, Internal memory type: LPDDR4x-SDRAM. Total storage capacity: 32 GB, Storage media: eMMC. On-board graphics card model: Intel® UHD Graphics. Operating system installed: ChromeOS. Product colour: Black

See full description
Specifications for Chromebook 11 G9 N4500 29.5 cm (11.6") HD Intel Celeron 4 GB LPDDR4x-SDRAM 32 GB eMMC Wi-Fi 6 (802.11ax) ChromeOS Black - 305V2EA#ABU - 305V3EA#ABU
  • Operating System
    ChromeOS
  • Product Type
    Chromebook
  • Colour
    Black
  • Storage Capacity
    32GB
  • Processor
    Intel Celeron N4500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome