Chromebook CM30 10.5" MTK 520 4GB 64GB

Chromebook CM30 10.5" MTK 520 4GB 64GB

Order Code: ZT5116035S

£499.99 Inc VAT (20%)

Currently unavailable

Description

ASUS Chromebook CM30 Detachable is the perfect portable companion for study, work and play, with a versatile 2-in-1 design that allows it to transform seamlessly between laptop and tablet. With a two-way, push-pop stylus to quickly capture ideas and notes, both front and world-facing cameras, an impressive battery life, fast WiFi connectivity and military-strength design.The magnetic stand cover and optional keyboard allows seamless transition between tablet and laptop mode, making it the perfect partner for online learning or productivity. The snap-to-connect stand is engineered from strong, stain-resistant leatherette, and can be set at almost any angle providing the freedom, flexibility and comfort needed for modern on-the-go lifestyles.ASUS Chromebook CM30 Detachable meets next-level, industry-leading US MIL-STD 810H standard which are more rigorous and demanding than ever before - ensuring its ready for the rigors of portable productivity anywhere.ASUS Chromebook CM30 Detachable includes a 5 MP front-facing camera thats ideal for engaging in online meetings and classes with superb clarity. It also boasts a 5 MP world-facing camera that allows you to capture the world around you through high-quality photos and videos.Thin, light and incredibly mobile, ASUS Chromebook CM30 Detachable is crafted from 30% recycled aluminium for a stylish look with military-grade strength.

See full description
Specifications for Chromebook CM30 10.5" MTK 520 4GB 64GB
  • Screen Size
    10.5in
  • Memory (RAM)
    4GB
  • Product Type
    Notebook PCs
  • Processor
    MediaTek Kompanio 520
  • Operating System
    Chrome OS
  • EMMC
    64GB
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome