EliteBook 640 G10 i5-1335U Notebook 35.6 cm (14") Full HD Intel Core i5 16 GB DDR4-SDRAM 256 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Pro Silver

EliteBook 640 G10 i5-1335U Notebook 35.6 cm (14") Full HD Intel Core i5 16 GB DDR4-SDRAM 256 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Pro Silver

Order Code: ZT3432868SCopy

£1,799.99 Inc VAT (20%)


Description

HP EliteBook 640 G10. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i5, Processor model: i5-1335U. Display diagonal: 35.6 cm (14") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Pro. Product colour: Silver. Weight: 1.41 kg

See full description
Specifications for EliteBook 640 G10 i5-1335U Notebook 35.6 cm (14") Full HD Intel Core i5 16 GB DDR4-SDRAM 256 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Pro Silver
  • Weight
    1.41kg
  • Product Type
    Notebook
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome