EliteBook 860 G9 i5-1235U Notebook 40.6 cm (16") WUXGA Intel Core i5 8 GB DDR5-SDRAM 256 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Pro Silver - 6T0Z9EA#ABU

EliteBook 860 G9 i5-1235U Notebook 40.6 cm (16") WUXGA Intel Core i5 8 GB DDR5-SDRAM 256 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Pro Silver - 6T0Z9EA#ABU

Order Code: ZT3435737S

£2,299.99 Inc VAT (20%)
£2,399.994% off


Description

HP EliteBook 860 G9. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i5, Processor model: i5-1235U. Display diagonal: 40.6 cm (16") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels. Internal memory: 8 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Pro. Product colour: Silver. Weight: 1.76 kg

See full description
Specifications for EliteBook 860 G9 i5-1235U Notebook 40.6 cm (16") WUXGA Intel Core i5 8 GB DDR5-SDRAM 256 GB SSD Wi-Fi 6E (802.11ax) Windows 11 Pro Silver - 6T0Z9EA#ABU
  • Weight
    1.76kg
  • Product Type
    Notebook
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome