Modern 14in i5 1235U 8GB 512GB Notebook

Modern 14in i5 1235U 8GB 512GB Notebook

Order Code: ZT3525970S

£529.99 Inc VAT (20%)


Description

Explore a new chapter in life with the new Modern series laptop. The slim, powerful and stylish Modern series is here to add flair to your daily productivity.The Modern series keeps your workflow going, with an enlarged touchpad for smooth and responsive fingertip control. The 180 lay-flat and Flip-n-Share function allows you to one click to share your screen for a more productive workspace. The optimized 1.5mm key travel makes the typing experience more ergonomic. Thanks to a full-size backlit keyboard, you can work in dark environments.

See full description
Specifications for Modern 14in i5 1235U 8GB 512GB Notebook
  • Processor
    Intel Core i5 1235U
  • Weight
    1.4kg
  • Type
    Notebook PCs
  • Screen Size
    14in
  • Operating System
    Windows 11 Home
  • Colour
    Black
  • Memory (RAM)
    8GB
  • Dimensions (W x D x H)
    319x223x19.35mm
  • SSD
    512GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome