Modern 15.6in R7 7730U 8GB 512GB Laptop

Modern 15.6in R7 7730U 8GB 512GB Laptop

Order Code: ZT3525803S

£899.99 Inc VAT (20%)


Description

Equipped with up to an AMD Ryzen™ 7 Processor, the incredibly lightweight and thin Modern 15 B7M simply slips into your bag so you stay productive and entertained wherever you go. Its amazing power will always keep going and helps you get things done, just like your creativity.

Specifications for Modern 15.6in R7 7730U 8GB 512GB Laptop
  • Weight
    1.7kg
  • Type
    Notebook PCs
  • Operating System
    Windows 11 Home
  • Colour
    Black
  • Screen Size
    15.6in
  • Processor
    AMD Ryzen 7 7730U
  • Memory (RAM)
    8GB
  • Dimensions (W x D x H)
    359x241x19.9mm
  • SSD
    512GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome