Predator Helios 16" i9 32GB 1TB RTX4070

Predator Helios 16" i9 32GB 1TB RTX4070

Order Code: ZT4784283SCopy

£2,799.99 Inc VAT (20%)
£2,999.996.5% off


Description

Step into next-gen gaming with the AI-ready Acer Predator Helios laptops. Unleash peak performance with cutting-edge cooling, a radiant Mini LED display, and the precision of MagKey 3.0 keycaps: MagClick and MagSpeed.Intel Core™ processors feature newly optimized hybrid architecture and industry-leading technology that enables you to go beyond gaming and creation. With Intel, you can do it all. From progressing in the game to advancing in real life, Intel empowers you to be your best self.NVIDIA GeForce RTX™ 40 Series Laptop GPUs are beyond fast for gamers and creators. They're powered by the ultra-efficient NVIDIA Ada Lovelace architecture, which delivers a quantum leap in both performance and AI-powered graphics.

See full description
Specifications for Predator Helios 16" i9 32GB 1TB RTX4070
  • Type
    Notebook PCs
  • Processor
    Intel Core i9 14900HX
  • Colour
    Black
  • Dimensions (W x D x H)
    357.8x278.7x26.9mm
  • Memory (RAM)
    32GB
  • Screen Size
    16in
  • Operating System
    Windows 11 Home
  • SSD
    1TB
  • Weight
    2.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome