Rog Flow Z13 GZ301ZE-LC218W Hybrid (2-in-1) 34 cm (13.4") Touchscreen Wquxga Intel Core i9 i9-12900H 16 GB LPDDR5-SDRAM 1 TB SSD Nvidia GeForce Rtx 3050 TI Wi-Fi 6E (802.11ax) Windows 11 Home Black

Rog Flow Z13 GZ301ZE-LC218W Hybrid (2-in-1) 34 cm (13.4") Touchscreen Wquxga Intel Core i9 i9-12900H 16 GB LPDDR5-SDRAM 1 TB SSD Nvidia GeForce Rtx 3050 TI Wi-Fi 6E (802.11ax) Windows 11 Home Black

Order Code: ZT3439233S

£2,299.99 Inc VAT (20%)
£2,699.9914.5% off


Description

ASUS ROG Flow Z13 GZ301ZE-LC218W. Product type: Hybrid (2-in-1) , Form factor: Convertible (Detachable) Processor family: Intel® Core™ i9, Processor model: i9-12900H. Display diagonal: 34 cm (13.4") , HD type: WQUXGA, Display resolution: 3840 x 2400 pixels, Touchscreen. Internal memory: 16 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 1 TB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Home. Product colour: Black

See full description
Specifications for Rog Flow Z13 GZ301ZE-LC218W Hybrid (2-in-1) 34 cm (13.4") Touchscreen Wquxga Intel Core i9 i9-12900H 16 GB LPDDR5-SDRAM 1 TB SSD Nvidia GeForce Rtx 3050 TI Wi-Fi 6E (802.11ax) Windows 11 Home Black
  • Product Type
    Hybrid (2-in-1)
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome