Rog Zephyrus M16 GU604VY-NM001W i9-13900H Notebook 40.6 cm (16") Quad HD+ Intel Core i9 32 GB DDR5-SDRAM 2 TB SSD Nvidia GeForce Rtx 4090 Wi-Fi 6E (802.11ax) Windows 11 Home Black

Rog Zephyrus M16 GU604VY-NM001W i9-13900H Notebook 40.6 cm (16") Quad HD+ Intel Core i9 32 GB DDR5-SDRAM 2 TB SSD Nvidia GeForce Rtx 4090 Wi-Fi 6E (802.11ax) Windows 11 Home Black

Order Code: ZT3439064S

£3,999.99 Inc VAT (20%)
£4,299.996.5% off


Description

ASUS ROG Zephyrus M16 GU604VY-NM001W. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i9, Processor model: i9-13900H. Display diagonal: 40.6 cm (16") , HD type: Quad HD+, Display resolution: 2560 x 1600 pixels. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 2 TB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics, Discrete graphics card model: NVIDIA GeForce RTX 4090. Operating system installed: Windows 11 Home. Product colour: Black

See full description
Specifications for Rog Zephyrus M16 GU604VY-NM001W i9-13900H Notebook 40.6 cm (16") Quad HD+ Intel Core i9 32 GB DDR5-SDRAM 2 TB SSD Nvidia GeForce Rtx 4090 Wi-Fi 6E (802.11ax) Windows 11 Home Black
  • Product Type
    Notebook
  • Operating System
    Windows 11 Home
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome