StriX G16 16" i7 16GB 512GB Notebook

StriX G16 16" i7 16GB 512GB Notebook

Order Code: ZT4792602S

£1,899.99 Inc VAT (20%)

Currently unavailable

Description

Draw more frames and win more games with the brand new Strix G16 and Windows 11 Pro. Powered by Intel Core™ i7-13650HX Processor and NVIDIA GeForce RTX 4060 Laptop GPU with Dynamic Boost, be ready to dominate the competition in all of the latest games. Backed up with a dedicated MUX Switch and NVIDIA Advanced Optimus support, the Strix G16 unlocks the true potential of its hardware. With PCIe Gen4x4 SSD storage and DDR5 RAM, large game libraries and intense multitasking sessions are a breeze for this gaming machine.Discover the RTX AI advantage. Built for the era of AI, GeForce RTX™ GPUs feature specialized AI Tensor Cores that deliver cutting-edge performance and revolutionary capabilities. Harness exclusive AI features and transform the way you work and play. From enhanced creativity and ultra-efficient productivity to blisteringly fast gaming, the ultimate in AI power on Windows PCs is on RTX today and tomorrow.The Strix G series is built from the ground up for gamers and, of course, game developers. The Strix G16 can run all of the latest game engines, enabling you to unlock your creativity and try your hand at making the next great game. Whether youre a digital artist, streamer, video editor, or dabble with animation and game development, the Strix G16 has all the horsepower you need to take your creations to the next level. Featuring up to an Intel Core™ i9 processor and up to an NVIDIA GeForce RTX™ 40 Series Laptop GPU, complex projects on popular development tools like Unity and Autodesk render in a snap. You have what it takes to be the best on the battlefield and design the next one.To accommodate such powerful components, the Strix G16s chassis and motherboard were both redesigned to accommodate our new full-width heatsink, whose fins were moved even closer to the exhaust vents for more efficient cooling. This design maximizes the available pathing for hot air to escape the machine and drastically increases overall airflow.The difference between victory and defeat can be separated by a single keystroke, so the Strix G16 has a full-size keyboard designed to secure the win. Overstroke technology offers sublime work and play, reducing key actuation and improving responsiveness. Built with gamers in mind, the keyboard features spaced function keys for intuitive identification and dedicated hotkeys for quick access to essential commands. Large arrow keys allow for more accurate control in the heat of battle. A larger touchpad means easier tracking across all of your applications, while per-key RGB lighting lets you choose from millions of colours on every key for endless customization. You can also create game specific layouts via Armoury Crate, making every game feel unique.Dual Dolby Atmos-powered speakers create an authentic sound stage for your games. Hi-Res audio ensures you hear your music in the same quality it was recorded. Two-Way AI Noise Cancelation processes both incoming and outgoing audio to filter any errant background noises, making sure that your calls, chats and streams come through without distraction.The Strix G16 is ready to go the distance. Featuring a 90Wh battery, the laptop can easily browse the web for hours away from the wall before needing a recharge.In modern multiplayer games, a stable internet connection is imperative. The Strix G16 is ready to join the fight with a dedicated RJ45 port, as well as the latest Wi-Fi 6E wireless standard. On Wi-Fi 6E supported networks, enjoy access to the newest wireless band, free from clutter and interference from your homes other wireless devices, ensuring you never lag out again.

See full description
Specifications for StriX G16 16" i7 16GB 512GB Notebook
  • Type
    Notebook PCs
  • Operating System
    Windows 11 Home
  • Memory (RAM)
    16GB
  • SSD
    1TB
  • Weight
    2.5kg
  • Processor
    Intel Core&trade, i7 13650HX
  • Dimensions (W x D x H)
    354x264x30.4mm
  • Colour
    Black
  • Screen Size
    16in
  • Environment Support
    ENERGY STAR Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome