Thin 15 15.6in i7 16GB 512GB Notebook

Thin 15 15.6in i7 16GB 512GB Notebook

Order Code: ZT5153942S

£1,299.99 Inc VAT (20%)


Description

Massive lightning crackles through the sky; soaring dragons emerge from the mountains, the vastness and the wonders of the gaming world awaits to be discovered. The Thin 15 is the perfect companion for your journey! The iconic thin chassis now comes in brand new cosmos grey colour and upgraded hardware. Harness the power and experience the gaming world freely, swiftly with Thin 15!The Thin 15 B12V provides unprecedented boost in your multitasking projects and performance demanding games.NVIDIA GeForce RTX™ 40 Series Laptop GPUs power the worlds fastest laptops for gamers and creators. Built with the ultra-efficient NVIDIA Ada Lovelace architecture, they bring a quantum leap in performance with AI-powered DLSS 3 and enable lifelike virtual worlds with full ray tracing. Plus, the Max-Q suite of technologies optimizes system performance, power, battery life, and acoustics for peak efficiency.Fine-tuned to be noticeably quieter and cooler under load, easily blending into any environment.Our gaming laptops are tailor-made and highly optimized for gamers. The display comes with a high refresh rate and smooth visuals, allowing you to experience the next level of gaming.Thin 15 provides comprehensive connectivity to let you connect all your devices easily.

See full description
Specifications for Thin 15 15.6in i7 16GB 512GB Notebook
  • Product Type
    Notebook PCs
  • Processor
    Intel Core i7-13620H
  • Dimensions (W x D x H)
    359x254x21.7mm
  • Operating System
    Windows 11 Home
  • Screen Size
    15.6in
  • Colour
    Cosmos Grey
  • Weight
    1.86kg
  • SSD
    512GB
  • Memory (RAM)
    16GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome