ThinkPad T480S 14in Laptop Refurbished Intel Core i5 Black - L-T480S-UK-T002

ThinkPad T480S 14in Laptop Refurbished Intel Core i5 Black - L-T480S-UK-T002

Order Code: ZT5696607S

£339.99 Inc VAT (20%)
£399.9915% off


Description

T1A ThinkPad T480S Laptop is the market leading refurbished product. It is suitable for professional office usage and especially for companies and users seeking a more sustainable IT profile. This product has only a few cosmetic signs of usage. You benefit from a refurbished premium product at an attractive price. Each product is backed by three ISO Certifications: 9001, 14001, 27001 for Quality Management, Environmental Management, and Security Management. Customer Satisfaction Guarantee. If the product does not live up to the description and your expectations as an end-user, then you have the opportunity to return the product. A GDPR compliant data erased product.
• Each unit comes with a pre-installed genuine Microsoft Windows 10, ensuring you a reliable operating
system on your refurbished device
• Customer Satisfaction Guarantee
• A GDPR compliant
data erased product
• Intel Core i5
• Display Resolution: 1920 x 1080 pixels
• Internal Memory: 8 GB, Maximum Internal Memory: 32 GB
• Internal Memory Type: DDR4-SDRAM
• Total Storage Capacity: 240 GB
• USB 3.2 Gen 1 (3.1 Gen 1) Type-A Ports: 2
• Dimensions (WxDxH) : 336.6x232.5x19.9mm

See full description
Specifications for ThinkPad T480S 14in Laptop Refurbished Intel Core i5 Black - L-T480S-UK-T002
  • Processor
    Intel Core i5
  • Colour
    Black
  • Product Type
    Laptop
  • Memory (RAM)
    8GB
  • Operating System
    Windows 10 Pro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome