V V15 7520U Notebook 39.6 cm (15.6") Full HD Amd Ryzen 5 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home Black

V V15 7520U Notebook 39.6 cm (15.6") Full HD Amd Ryzen 5 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home Black

Order Code: ZT3433558S

£499.99 Inc VAT (20%)


Description

Lenovo V V15. Product type: Notebook, Form factor: Clamshell. Processor family: AMD Ryzen™ 5, Processor model: 7520U, Processor frequency: 2.8 GHz. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 8 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: AMD Radeon 610M. Operating system installed: Windows 11 Home. Product colour: Black

See full description
Specifications for V V15 7520U Notebook 39.6 cm (15.6") Full HD Amd Ryzen 5 8 GB LPDDR5-SDRAM 512 GB SSD Wi-Fi 5 (802.11ac) Windows 11 Home Black
  • Screen Size
    15.6in
  • Webcam
    Yes
  • Processor
    AMD Ryzen 5 7520U
  • Environment Support
    ENERGY STAR Certified
  • Weight
    1.65kg
  • Product Type
    Notebook PCs
  • Operating System
    Windows 11 Home
  • Colour
    Business Black
  • Dimensions (W x D x H)
    359.2x235.8x19.9mm
  • SSD
    512GB
  • Memory (RAM)
    8GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome